Shop All Mailboxes
This Product is Discontinued
Salsbury Industries
Mailbox, Aluminum, Powder Coated, 20 Doors, Recessed, Standard System (Discontinued)
Mfr # 2220
Zoro # G8881555
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Recessed
- Type Standard System
- Color Aluminum
- Number of Doors 20
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 2220
- Zoro # G8881555
- UPC # 820996222008
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 30 in |
Width | 23 1/2 in |
Depth | 15 1/2 in |
Details
Item | Mailbox |
Mounting | Recessed |
Type | Standard System |
Color | Aluminum |
Number of Doors | 20 |
Finish | Powder Coated |
Loading | Rear |
Box Material | Aluminum |
Includes | Locks |
Orientation | Horizontal |
Standards | ISO 9001: 2008 |
Door Material | Aluminum |
Net Weight | 90 lb |
Description
Mailbox, Standard System, Number of Doors 20, Color Aluminum, Height 30 In., Depth 15-1/2 In., Width 23-1/2 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, Net Weight 90 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.