Shop All Mailbox Accessories
This Product is Discontinued
Salsbury Industries
Mail House, White, Powder Coated, 1 Doors, Surface/Post, Steel (Discontinued)
Mfr # 4750WHT
Zoro # G8871475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Surface/Post
- Type Steel
- Color White
- Number of Doors 1
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 4750WHT
- Zoro # G8871475
- UPC # 820996106438
- Country of Origin Unknown
- Category Mailbox Accessories
Dimensions
Height | 15 in |
Width | 17 in |
Depth | 8 in |
Details
Item | Mail House |
Mounting | Surface/Post |
Type | Steel |
Color | White |
Number of Doors | 1 |
Finish | Powder Coated |
For Use With | 4795WHT, Mfr. No. 4765WHT |
Loading | Front |
Includes | Lock, (2) Keys |
Box Material | Steel |
Slot Capacity | 12 in W x 1-1/4 in H |
Net Weight | 20 lb |
Door Material | Steel |
Orientation | Horizontal |
Standards | ISO 9001: 2008 |
Description
Mail House, Steel, Number of Doors 1, Color White, Height 15 In., Depth 8 In., Width 17 In., Box Material Steel, Loading Front, Mounting Surface/Post, Orientation Horizontal, Slot Capacity 12 In. W x 1-1/4 In. H, Door Material Steel, Finish Powder Coated, For Use With Mfr. No. 4765WHT, 4795WHT, Net Weight 20 lb., Standards ISO 9001: 2008, Includes Lock, (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.