Shop All Mailboxes
Salsbury Industries
Mail Chest, Silver, Powder Coated, Pedestal, -
Mfr # 4350SLV
Zoro # G7424383
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Pedestal
- Color Silver
- Finish Powder Coated
- For Use With 3YNY3 or 3YNY7
- Height 17 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 4350SLV
- Zoro # G7424383
- UPC # 820996435071
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 17 1/4 in |
Depth | 23 in |
Width | 14 3/8 in |
Details
Item | Mail Chest |
Mounting | Pedestal |
Color | Silver |
Finish | Powder Coated |
For Use With | 3YNY3 or 3YNY7 |
Loading | Front |
Standards | USPS |
Net Weight | 30 lb |
Door Material | Aluminum |
Box Material | Aluminum |
Includes | (2) Keys, Lock |
Description
Mail Chest, -, Color Silver, Height 17-1/4 In., Depth 23 In., Width 14-3/8 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Door Material Aluminum, Finish Powered Coated, For Use With 3YNY3 or 3YNY7, Net Weight 30 lb., Standards USPS, Includes Lock, (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- ZORO SELECT Shop Ticket Holder, Red, 12 in. W, PK25 (45TU84)
- BOX PACKAGING Global Industrial„¢ Anti Static Loose Fill Packing Peanuts 7ft Bag, Pink (7NUTSAS)
- BSC PREFERRED 10 x 18 x 10'' Jumbo Bin Boxes, 25PK (S-5811)
- SALSBURY INDUSTRIES Heavy Duty Mailbox, Black, Powder Coated, Pedestal (4850BLK)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Surface, - (3503ASU)
- SALSBURY INDUSTRIES Salsbury 4394 Pedestal Mounting Kit (4394)
- SALSBURY INDUSTRIES Salsbury 4188 Salsbury Thumb Latch (4188)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, Surface, - (2240AP)
- SALSBURY INDUSTRIES Salsbury 19925 Key Padlock With Built-In Hasp (19925)
- QUALARC Huron free standing cigarette ash receptacle, black w/chrome (WF-PS08S)
- Salsbury Industries Mailboxes