Shop All Mailboxes
Salsbury Industries
Mail Chest, Black, Powder Coated, Pedestal, -
Mfr # 4350BLK
Zoro # G7424252
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Pedestal
- Color Black
- Finish Powder Coated
- For Use With 3YNY2 or 3YNY6
- Height 17 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 4350BLK
- Zoro # G7424252
- UPC # 820996435019
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 17 1/4 in |
Width | 14 3/8 in |
Depth | 23 in |
Details
Item | Mail Chest |
Mounting | Pedestal |
Color | Black |
Finish | Powder Coated |
For Use With | 3YNY2 or 3YNY6 |
Loading | Front |
Includes | (2) Keys, Lock |
Net Weight | 30 lb |
Box Material | Aluminum |
Door Material | Aluminum |
Standards | USPS |
Description
Mail Chest, -, Color Black, Height 17-1/4 In., Depth 23 In., Width 14-3/8 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Door Material Aluminum, Finish Powered Coated, For Use With 3YNY2 or 3YNY6, Net Weight 30 lb., Standards USPS, Includes Lock, (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 30" x 20" x 8", Kraft, 15/Bundle (55VJ24)
- EXPO Marker, Dry, Erase, Low, Odr, Bk, PK4 (1871774)
- DELL Black Toner Cartridge Use and Return 2K YLD 3302665 (PK492)
- BUSINESS SOURCE Flap Closure 1-31 Heavy-duty Expand File (23681)
- SALSBURY INDUSTRIES Cluster Box Unit, Green, Powder Coated, 14 Doors, Pedestal, 4 Type (3313GRN-U)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, 1 Doors, Recessed, Standard (2245AU)
- SALSBURY INDUSTRIES Roadside Mailbox, Black, Powder Coated, 1 Doors, Pedestal, Aluminum (4325BLK)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 3 Doors, Surface, - (3503ZSU)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, - (3503ARU)
- SALSBURY INDUSTRIES Horizontal Mailbox, Bronze, Powder Coated, 25 Doors, Recessed, USPS (3625ZFU)
- QUALARC Column Mount Mailbox w/"Decorative Oak Tree Logo", Black (MAN-1404-BL)
- Salsbury Industries Mailboxes