Shop All Locker Panels, Bases & Tops
Salsbury Industries
Locker End Panel, 18x72, Maple
Mfr # 33333MAP
Zoro # G7679052
product price: $127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$127.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Depth 18 in
- Overall Height 72 in
- Color Maple
- Material Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 33333MAP
- Zoro # G7679052
- UPC # 820996105912
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 72 in |
Overall WxH | 72 in |
Overall WxDxH | 72 in |
Details
Sub-Category | End Panel |
Item | End Panel for Flat-Top Locker |
Color | Maple |
Material | Particleboard |
Finish | Laminate |
Description
End Panel for Flat-Top Locker, Color Maple, Overall Depth 18 in, Overall Height 72 in, Finish Laminate, Material Particleboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 1/2"W x 12"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X12FWPBL)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBCRS)
- ZORO SELECT Shop Desk, 23" W x 51" H x 20" D, Gray (453F24)
- RACKāEM RACKS RackEm Racks 1004 4-Pair Boot Rack - Black (1004)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Base, Closed End (KCSB12HG)
- Salsbury Industries Locker Panels, Bases & Tops