Shop All Locker Panels, Bases & Tops
Salsbury Industries
Locker End Panel, 18x72, Mahogany
Mfr # 33333MAH
Zoro # G7679043
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Depth 18 in
- Overall Height 72 in
- Color Mahogany
- Material Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 33333MAH
- Zoro # G7679043
- UPC # 820996110091
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 72 in |
Overall WxH | 72 in |
Details
Sub-Category | End Panel |
Item | End Panel for Flat-Top Locker |
Color | Mahogany |
Material | Particleboard |
Finish | Laminate |
Description
End Panel for Flat-Top Locker, Color Mahogany, Overall Depth 18 in, Overall Height 72 in, Finish Laminate, Material Particleboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON Tape Level Indicator, 30.50In, SS Stem (TL4570-10365)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Green (QSB116GN)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1211)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Yellow, PK2 (ALGSTRP3X32YEL)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- HALLOWELL Base, Closed Front (KCFB12HG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- Salsbury Industries Locker Panels, Bases & Tops