Shop All Locker Panels, Bases & Tops
Salsbury Industries
Locker End Panel, 18x72, Black
Mfr # 33333BLK
Zoro # G7679007
product price: $140.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$140.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Depth 18 in
- Overall Height 72 in
- Color Black
- Material Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 33333BLK
- Zoro # G7679007
- UPC # 820996109453
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 72 in |
Overall WxH | 72 in |
Overall WxDxH | 72 in |
Details
Sub-Category | End Panel |
Item | End Panel for Flat-Top Locker |
Color | Black |
Material | Particleboard |
Finish | Laminate |
Description
End Panel for Flat-Top Locker, Color Black, Overall Depth 18 in, Overall Height 72 in, Finish Laminate, Material Particleboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, Black, Push-Ins, 1010 (2015)
- ZORO SELECT Hook (S10000908)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 3 in H, 5-3/8 in L, Yellow (QUS232YL)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, 6 5/8 in L, Light Blue (PB22-F Lt. Blue)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- Salsbury Industries Locker Panels, Bases & Tops