Shop All Mailboxes
Salsbury Industries
Letter Box, Aluminum, Powder Coated, Recessed, -
Mfr # 2245AP
Zoro # G7424347
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Recessed
- Finish Powder Coated
- Height 19 in
- Loading Front
- Box Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 2245AP
- Zoro # G7424347
- UPC # 820996245724
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 19 in |
Width | 15 in |
Depth | 7 1/2 in |
Details
Item | Letter Box |
Mounting | Recessed |
Color | Aluminum |
Finish | Powder Coated |
Loading | Front |
Box Material | Aluminum |
Door Material | Aluminum |
Net Weight | 20 lb |
Includes | 11 1/2 in W x 3/4 in Mail Slot, Lock and Two Keys |
Description
Letter Box, Color Aluminum, Height 19 In, Depth 7 1/2 In, Width 15 In, Aluminum Box Material, Front Loading, Recessed Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 20 Lb, Includes 11 1/2 In W x 3/4 In Mail Slot, Lock and Two Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 5 x 8" Canary Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46200)
- START INTERNATIONAL Top Pressure Roller for Tape Dispensers (TDA080P272)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72320)
- NATIONAL CHECKING Register Roll 3x100 Ft. 2 Ply White Canary Kitchen Printer Roll, PK30 (2300SP)
- SALSBURY INDUSTRIES Courier Box, Blue, Powder Coated, Free Standing, - (4975BLU)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 10 Doors, Pedestal, 1 Type (3308BLK-U)
- SALSBURY INDUSTRIES Regency Cluster Box Unit, White, Powder Coated, 8 Doors, Pedestal, USPS Access (3308R-WHT-U)
- SALSBURY INDUSTRIES Roadside Mailbox, Black, Powder Coated, 1 Doors, Pedestal, Aluminum (4325BLK)
- SALSBURY INDUSTRIES Salsbury Industries 3575 Master Commercial Lock for Private Access of Vertical Mailbox with 2 Keys (3575)
- SALSBURY INDUSTRIES Salsbury 19915 Key Lock Built-In (19915)
- SWIVEL Oasis Galvanized Steel Post Mounted White Double Door Mailbox, 11.5 x 11.3 x 19.96 in. (SW2513619)
- Salsbury Industries Mailboxes & Accessories