Shop All Locker Accessories
This Product is Discontinued
Salsbury Industries
Keyed Lock, Silver, Steel (Discontinued)
Mfr # 19990
Zoro # G7120248
This Product is Discontinued
Key Features
- Sub-Category Locker Lock
- Overall Width 1 1/2 in
- Overall Depth 1 in
- Overall Height 3 1/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 19990
- Zoro # G7120248
- UPC # 820996450982
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 1 1/2 in |
Overall Depth | 1 in |
Overall Height | 3 1/4 in |
Width | 1-1/2" |
Depth | 1" |
Body Height | 3 1/4 in |
Body Width | 1 1/2 in |
Description
Cell Phone Locker Lock, Lock Type Keyed, Finish Brush Nickel, Keying Master Key, Material Steel, Body Height 3 1/4 in, Body Thickness 1 in, Body Width 1 1/2 in, Color Silver, Compatible Manufacturer Model Number 19158-15, 19158-16, 19158-20, 19158-25, 19178-21, 19178-24, 19178-28, 19178-35, Includes (3) Keys, Number of Keys 3, Product Type Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.