Shop All Mailboxes
This Product is Discontinued
Salsbury Industries
Key Keeper, Aluminum, Powder Coated, 1 Doors, Surface, Surface Mounting (Discontinued)
Mfr # 1080AU
Zoro # G8870337
This Product is Discontinued
Key Features
- Mounting Surface
- Type Surface Mounting
- Color Aluminum
- Number of Doors 1
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 1080AU
- Zoro # G8870337
- UPC # 820996108715
- Country of Origin Unknown
- Category Mailboxes
Dimensions
Height | 3 1/4 in |
Depth | 2 in |
Width | 6 in |
Details
Item | Key Keeper |
Mounting | Surface |
Type | Surface Mounting |
Color | Aluminum |
Number of Doors | 1 |
Finish | Powder Coated |
Loading | Front |
Standards | ISO 9001: 2008 |
Door Material | Steel |
Box Material | Steel |
Net Weight | 2 lb |
Orientation | Horizontal |
Description
Key Keeper, Surface Mounting, Number of Doors 1, Color Aluminum, Height 3-1/4 In., Depth 2 In., Width 6 In., Box Material Steel, Loading Front, Mounting Surface, Orientation Horizontal, Door Material Steel, Finish Powder Coated, Net Weight 2 lb., Standards ISO 9001: 2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.