Shop All Locker Panels, Bases & Tops
Salsbury Industries
End Panel, Maple, 72inH x 18inW x 3/4inD
Mfr # 22233MAP
Zoro # G0399336
product price: $157.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$157.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 18 in
- Overall Depth 3/4 in
- Overall Height 72 in
- Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 22233MAP
- Zoro # G0399336
- UPC # 820996410528
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 18 in |
Overall Depth | 3/4 in |
Overall Height | 72 in |
Fits Locker Size D | 18 in |
Depth | 3/4" |
Width | 18" |
Dimensions | 72"H x 18"W x 3/4"D |
Overall WxDxH | 18 in x 72 in |
Overall WxD | 18 in |
Overall WxH | 18 in x 72 in |
For Locker Depth | 18 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Maple |
Material | Particleboard |
Finish | Laminate |
Type | Add-On |
Description
End Panel For Flat-Top Locker, Color Maple, Overall Depth 3/4 in, Overall Height 72 in, Overall Width 18 in, Finish Laminate, Material Particleboard, For Locker Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Steel, 11 3/4 in W x 11 in H x 11 3/4 in D (001-17-S1157)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (12-6)
- ECONOCO Double Slotted Standard 96"H, 10PK (SS22/96-C)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread Dust Cap (493514)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- Salsbury Industries Locker Panels, Bases & Tops