Shop All Locker Panels, Bases & Tops
Salsbury Industries
End Panel, Flat Top, D21 x H72, Mahogany
Mfr # 33335MAH
Zoro # G7774453
product price: $139.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$139.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Depth 21 in
- Overall Height 72 in
- Color Mahogany
- Material Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 33335MAH
- Zoro # G7774453
- UPC # 820996459688
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 21 in |
Overall Height | 72 in |
Overall WxH | 72 in |
Overall WxDxH | 72 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Mahogany |
Material | Particleboard |
Finish | Laminate |
Description
End Panel For Flat-Top Locker, Color Mahogany, Overall Depth 21 in, Overall Height 72 in, Finish Laminate, Material Particleboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver (1126)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 6 in H (DG92060BL)
- METRO Split Sleeves, Plastic, PK4 (9985-ESD)
- KLOM KLOM: Manual Snap Pick Gun (Downward) (KLOM-SGD)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- Salsbury Industries Locker Panels, Bases & Tops