Shop All Locker Panels, Bases & Tops
Salsbury Industries
End Panel, Flat Top, D21 x H72, Cherry
Mfr # 33335CHE
Zoro # G7741851
original price:
$199.02
32% off
new price: $134.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$134.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Depth 21 in
- Overall Height 72 in
- Color Red
- Material Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 33335CHE
- Zoro # G7741851
- UPC # 820996459664
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 21 in |
Overall Height | 72 in |
Overall WxDxH | 72 in |
Overall WxH | 72 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Red |
Material | Particleboard |
Finish | Laminate |
Description
End Panel For Flat-Top Locker, Color Red, Overall Depth 21 in, Overall Height 72 in, Finish Laminate, Material Particleboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR1C)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID1711GY)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3R)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- EDSAL Panel Kit, Industrial (IPS3618)
- Salsbury Industries Locker Panels, Bases & Tops