Shop All Locker Panels, Bases & Tops
Salsbury Industries
End Panel, Flat Top, 24" Wx72" H, Mahogany
Mfr # 30043MAH
Zoro # G1700087
product price: $197.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 30043MAH
- Zoro # G1700087
- UPC # 820996415912
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Details
Sub-Category | End Panel |
Item | End Panel,Flat Top,24" Wx72" H,Mahogany |
Color | Mahogany |
Description
End Panel,Flat Top,24 In. Wx72 In. H,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-30)
- KEE SAFETY Kee Safety - 133-A - Kee Klamp Plastic Pipe Plug, 3/4" Dia. (133-A)
- ZORO SELECT Open Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1602)
- POWERBLANKET Powerblanket Lite Insulated Drum Heater For 15 Gallon Drum, 145F Fixed Temp, 120V (PBL15)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- Salsbury Industries Locker Panels, Bases & Tops