Shop All Locker Panels, Bases & Tops
Salsbury Industries
End Panel, Flat Top, 15" Wx72" H, Cherry
Mfr # 33330CHE
Zoro # G1698650
product price: $112.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$112.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 33330CHE
- Zoro # G1698650
- UPC # 820996541406
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Details
Sub-Category | End Panel |
Item | End Panel,Flat Top,15" Wx72" H,Cherry |
Color | Cherry |
Description
End Panel,Flat Top,15 In. Wx72 In. H,Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bung Gasket, 2 In, PK1000 (T20 RUBBER)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- QUANTUM STORAGE SYSTEMS Mobile Giant Stack Container (QGH805MOBCL)
- ZORO SELECT Shelf (6YE21)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- Salsbury Industries Locker Panels, Bases & Tops