Shop All Locker Panels, Bases & Tops
Salsbury Industries
End Panel, Flat Top, 15" Wx72" H, Blue
Mfr # 33330BLU
Zoro # G1698641
product price: $131.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 33330BLU
- Zoro # G1698641
- UPC # 820996541376
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Details
Sub-Category | End Panel |
Item | End Panel,Flat Top,15" Wx72" H,Blue |
Color | Blue |
Description
End Panel,Flat Top,15 In. Wx72 In. H,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN No Stud Floating Shelf 24", Black Powder Coat (L-24-B)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 66 in H x 30 in W x 15 in D, Gray (1UFD5)
- QEP Drum Mixer, 120V, 2 Speed (21700)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Front Locker Base (FB-12 GRAY)
- Salsbury Industries Locker Panels, Bases & Tops