Shop All Locker Panels, Bases & Tops
Salsbury Industries
End Panel, Black, 72inH x 21inW x 3/4inD
Mfr # 22235BLK
Zoro # G0399379
product price: $139.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$139.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 21 in
- Overall Depth 3/4 in
- Overall Height 72 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 22235BLK
- Zoro # G0399379
- UPC # 820996461384
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 21 in |
Overall Depth | 3/4 in |
Overall Height | 72 in |
Dimensions | 72"H x 21"W x 3/4"D |
Width | 21" |
Depth | 3/4" |
Fits Locker Size D | 21 in |
Overall WxH | 21 in x 72 in |
For Locker Depth | 21 in |
Overall WxDxH | 21 in x 72 in |
Overall WxD | 21 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Black |
Material | Particleboard |
Finish | Laminate |
Type | Add-On |
Description
End Panel For Flat-Top Locker, Color Black, Overall Depth 3/4 in, Overall Height 72 in, Overall Width 21 in, Finish Laminate, Material Particleboard, For Locker Depth 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Dispensa Frame Only Silver 65-3/8 to 81-1/8H 2502580102 (2502580102)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3258-2A-HG)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Blue (30138BLUEBLANK)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Stone (30234STONE)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- Salsbury Industries Locker Panels, Bases & Tops