Shop All Locker Panels, Bases & Tops
Salsbury Industries
End Panel, Black, 72inH x 18inW x 3/4inD
Mfr # 22233BLK
Zoro # G0531511
product price: $119.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$119.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 18 in
- Overall Depth 3/4 in
- Overall Height 72 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 22233BLK
- Zoro # G0531511
- UPC # 820996410481
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 18 in |
Overall Depth | 3/4 in |
Overall Height | 72 in |
Depth | 3/4" |
Fits Locker Size D | 18 in |
Width | 18" |
Dimensions | 72"H x 18"W x 3/4"D |
Overall WxH | 18 in x 72 in |
Overall WxD | 18 in |
Overall WxDxH | 18 in x 72 in |
For Locker Depth | 18 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Black |
Material | Particleboard |
Finish | Laminate |
Type | Add-On |
Description
End Panel For Flat-Top Locker, Color Black, Overall Depth 3/4 in, Overall Height 72 in, Overall Width 18 in, Finish Laminate, Material Particleboard, For Locker Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDDS246078-8S95)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3288-6PT)
- 80/20 Roll In T-Nut W/Ball Spring Sa M3 (13082)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Marine Blue (U3258-3MB)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- HALLOWELL Base, Closed End (KCSB12HG)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- Salsbury Industries Locker Panels, Bases & Tops