Shop All Locker Accessories
This Product is Discontinued
Salsbury Industries
Electronic Built In Locker Lock, Gld/Wht (Discontinued)
Mfr # 22290GLD
Zoro # G1663588
This Product is Discontinued
Key Features
- Built-In Lock Door Type Standard Horizontal Latch Box Lockers
- Locker Hinge Right
- Automatic/Manual Manual
- Number of Keys 0
- Body Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 22290GLD
- Zoro # G1663588
- UPC # 820996451637
- Country of Origin Unknown
- Category Locker Accessories
Dimensions
Body Height | 5 1/4 in |
Body Width | 1 1/4 in |
Mounting Hole Dia. | 41/64 in |
Description
Built-In Locker Lock, For Use with Locker Door Type Standard Horizontal Latch, Locker Hinge Right, Built-in Electronic Locker Locks, Lock Brand SALSBURY INDUSTRIES, Lock Body Material Aluminum, Body Height 5 1/4 in, Body Width 1 1/4 in, Combination Style Keypad, Multi-Preset Combination Type, Lock Activation Manual, Mounting Hole Dia. 41/64 in, Latch Bolt Projection 1 in, Distance Between Mounting Holes 4 1/2 in, Gold, Dial Color Gold/White, Series 22290GLD, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.