Shop All Mailboxes
Salsbury Industries
Courier Box, Blue, Powder Coated, Free Standing, -
Mfr # 4975BLU
Zoro # G7424374
product price: $1,227.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,227.99
Free 30-Day Returns
Key Features
- Mounting Free Standing
- Finish Powder Coated
- Height 49 in
- Loading Front
- Box Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 4975BLU
- Zoro # G7424374
- UPC # 820996443328
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 49 in |
Width | 20 in |
Depth | 26 in |
Details
Item | Courier Box |
Mounting | Free Standing |
Color | Blue |
Finish | Powder Coated |
Loading | Front |
Box Material | Steel |
Net Weight | 160 lb |
Includes | Three Point Locking Mechanism and Three Keys |
Door Material | Steel |
Description
Courier Box, Color Blue, Height 49 In, Depth 26 In, Width 20 In, Steel Box Material, Front Loading, Door Material Steel, Powder Coated Finish, Net Weight 160 Lb, Includes Three Point Locking Mechanism and Three Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD HDPlasticEnvelopes, 4x6, PK50 (65006)
- BAND-IT Bandit Band 201/301Ss 5/8 X 0.030 100Ft (C20599)
- NATIONAL HARDWARE Wire Alum 18Gax50Ft (N264-697)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K614)
- SALSBURY INDUSTRIES Courier Box, Gray, Powder Coated, Free Standing, - (4975GRY)
- SALSBURY INDUSTRIES Outdoor Parcel Locker, Bronze, Powder Coated, 2 Doors, Pedestal, USPS Access (3302BRZ-U)
- SALSBURY INDUSTRIES Salsbury Industries 3575 Master Commercial Lock for Private Access of Vertical Mailbox with 2 Keys (3575)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, - (3503ARU)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 5 Doors, Surface, - (3505ASU)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 5 Doors, Surface, - (3505ZSU)
- MAIL BOSS Mail Boss 7134 4-Box Spreader Bar Black (7134)
- Salsbury Industries Mailboxes