Shop All Mailboxes
Salsbury Industries
Cluster Box Unit, Gray, Powder Coated, 18 Doors, Pedestal, Standard
Mfr # 3316GRY-U
Zoro # G6182340
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,329.99
Free 30-Day Returns
Key Features
- Mounting Pedestal
- Type Standard
- Color Gray
- Number of Doors 18
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 3316GRY-U
- Zoro # G6182340
- UPC # 820996443991
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 62 3/4 in |
Depth | 18 in |
Width | 30 1/2 in |
Post Height | 14 1/2 in |
Details
Item | Cluster Box Unit |
Mounting | Pedestal |
Type | Standard |
Color | Gray |
Number of Doors | 18 |
Finish | Powder Coated |
For Use With | Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments |
Loading | Front |
Post Material | Aluminum |
Door Material | Aluminum |
Box Material | Aluminum |
Includes | (16) Tenant Doors, (2) Parcel Lockers, Pedestal |
Slot Capacity | 11-3/4 in W x 3/4 in H |
Standards | USPS |
Post Thickness | 6 in |
Cabinet Capacity | 30-1/2 in W x 62-3/4 in H x 18 in D |
Net Weight | 175 lb |
Orientation | Vertical |
Description
Cluster Box Unit, Standard, Number of Doors 18, Color Gray, Height 62-3/4 In., Depth 18 In., Width 30-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Vertical, Cabinet Capacity 30-1/2 In. W x 62-3/4 In. H x 18 In. D, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Post Height 14-1/2 In., Post Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 8 Piece Model Builders Saw Tool (56012IND)
- BSC PREFERRED 1'' Tape Logic Single Roll Table Top Dispenser (SL7316)
- RICOH Black Toner Cartridge 10K YLD (841586)
- MARSH Stencil Roller, 15 In. L (33575)
- SALSBURY INDUSTRIES Salsbury Industries 3675 Master Commercial Lock for Private Access of FL 4B+ Horizontal Mailbox and Parcel Locker with 2 Keys (3675)
- SALSBURY INDUSTRIES Horizontal Mailbox, Aluminum, Powder Coated, 15 Doors, Recessed, USPS (3615AFU)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BLK-U)
- SALSBURY INDUSTRIES 4C Standard Horizontal MailBox, Aluminum, Powder Coated, 20 Doors, Recessed (3711D-20AFU)
- SALSBURY INDUSTRIES 4C Standard Horizontal MailBox, Aluminum, Powder Coated, 2 Doors, Recessed (3711S-2PAFU)
- SALSBURY INDUSTRIES Receptacle, Aluminum, Powder Coated, 1 Doors, Surface, Surface Mounting (2256ALM)
- COMPONENT HARDWARE Brushed Aluminum Single Face Pedestal (R58-1010)
- Salsbury Industries Mailboxes