Shop All Mailboxes
Salsbury Industries
Cluster Box Unit, Sandstone, Powder Coated, 18 Doors, Pedestal, 3 Type
Mfr # 3316SAN-U
Zoro # G3718517
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,259.99
Free 30-Day Returns
Key Features
- Mounting Pedestal
- Type 3 Type
- Number of Doors 18
- Finish Powder Coated
- Height 62 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 3316SAN-U
- Zoro # G3718517
- UPC # 820996443946
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 62 3/4 in |
Width | 18 in |
Post Height | 14 1/2 in |
Depth | 30 1/2 in |
Details
Item | Cluster Box Unit |
Mounting | Pedestal |
Type | 3 Type |
Color | Sandstone |
Number of Doors | 18 |
Finish | Powder Coated |
Loading | Front |
Post Material | Aluminum |
Orientation | Horizontal |
Net Weight | 165 lb |
Slot Capacity | 11-3/4 in W x 3/4 in H |
Door Material | Aluminum |
Post Thickness | 12 in |
Includes | Pedestal |
Box Material | Aluminum |
Description
Cluster Box Unit, 3 Type, Number of Doors 18, Color Sandstone, Height 62-3/4 In., Depth 30-1/2 In., Width 18 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 14-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 165 lb., Includes Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 32" x 18" x 18", Kraft, 15/Bundle (55VJ36)
- ASP Manila Tags w/ Wire Inserted (Plain), 6 1/4" X 3 1/8", 1000 Per Box Pk (628)
- BOSTITCH InPowerâ„¢ Spring-Powered Desktop Stapler, 20-Sheet (1122)
- DACASSO Dark Brown Bonded Leather 32" x 15" Desk Mat/Desk Pad - No Core Rollable (PR-3648)
- SALSBURY INDUSTRIES Cluster Box Unit, Bronze, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BRZ-U)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BLK-U)
- SALSBURY INDUSTRIES Cluster Box Unit, Sandstone, Powder Coated, 14 Doors, Pedestal, 4 Type (3313SAN-U)
- SALSBURY INDUSTRIES Salsbury Industries 3675 Master Commercial Lock for Private Access of FL 4B+ Horizontal Mailbox and Parcel Locker with 2 Keys (3675)
- SALSBURY INDUSTRIES Outdoor Parcel Locker, Bronze, Powder Coated, 2 Doors, Pedestal, USPS Access (3302BRZ-U)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 13 Doors, Pedestal, Standard (3312GRY-U)
- SOLAR GROUP Mailbox Poly Blk #1Size (PL10B0201)
- Salsbury Industries Mailboxes