Shop All Mailboxes
Salsbury Industries
Cluster Box Unit, Sandstone, Powder Coated, 14 Doors, Pedestal, 4 Type
Mfr # 3313SAN-U
Zoro # G3718569
product price: $2,195.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,195.99
Free 30-Day Returns
Key Features
- Mounting Pedestal
- Type 4 Type
- Number of Doors 14
- Finish Powder Coated
- Height 62 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 3313SAN-U
- Zoro # G3718569
- UPC # 820996444011
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 62 3/4 in |
Depth | 30 1/2 in |
Post Height | 14 1/2 in |
Width | 18 in |
Details
Item | Cluster Box Unit |
Mounting | Pedestal |
Type | 4 Type |
Color | Sandstone |
Number of Doors | 14 |
Finish | Powder Coated |
Loading | Front |
Post Material | Aluminum |
Post Thickness | 12 in |
Includes | Pedestal |
Net Weight | 165 lb |
Slot Capacity | 11-3/4 in W x 3/4 in H |
Box Material | Aluminum |
Orientation | Horizontal |
Door Material | Aluminum |
Description
Cluster Box Unit, 4 Type, Number of Doors 14, Color Sandstone, Height 62-3/4 In., Depth 30-1/2 In., Width 18 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 14-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 165 lb., Includes Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Indoor/Outdoor Wall Mount Locking Mailbox, SLMAB02 (SLMAB02)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2", White, 200/Case (R1)
- RITE IN THE RAIN Planner, 8-1/2" x 11" Sheet, Camo, 1-3/4" H (9250M-MX)
- QUARTET Oval Office Fabric Bulletin Board, 48 x 36, Gray (7684G)
- SALSBURY INDUSTRIES Horizontal Mailbox, Bronze, Powder Coated, 25 Doors, Recessed, USPS (3625ZFU)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 18 Doors, Pedestal, Standard (3316GRY-U)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 10 Doors, Pedestal, Standard (3308GRY-U)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 5 Doors, Recessed, - (3505ARU)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, 1 Doors, Recessed, Standard (2245AU)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, - (3503ARU)
- SOLAR GROUP Storehouse Xl Mailbox (SH400B01)
- Salsbury Industries Mailboxes