Shop All Mailboxes
Salsbury Industries
Cluster Box Unit, Sandstone, Powder Coated, 13 Doors, Pedestal, 2 Type
Mfr # 3312SAN-U
Zoro # G3718611
product price: $2,191.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,191.99
Free 30-Day Returns
Key Features
- Mounting Pedestal
- Type 2 Type
- Number of Doors 13
- Finish Powder Coated
- Height 62 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 3312SAN-U
- Zoro # G3718611
- UPC # 820996443885
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 62 3/4 in |
Depth | 30 1/2 in |
Post Height | 28 1/2 in |
Width | 18 in |
Details
Item | Cluster Box Unit |
Mounting | Pedestal |
Type | 2 Type |
Color | Sandstone |
Number of Doors | 13 |
Finish | Powder Coated |
Loading | Front |
Post Material | Aluminum |
Box Material | Aluminum |
Slot Capacity | 11-3/4 in W x 3/4 in H |
Orientation | Horizontal |
Door Material | Aluminum |
Net Weight | 145 lb |
Post Thickness | 12 in |
Includes | Pedestal |
Description
Cluster Box Unit, 2 Type, Number of Doors 13, Color Sandstone, Height 62-3/4 In., Depth 30-1/2 In., Width 18 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 28-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 145 lb., Includes Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Hold-Up™ Display Rails, 18in, Silver, PK6 (H18-6)
- RICOH Type 6110D Black Toner Cartridge 43K YLD (841332)
- ELMERS X-ACTO PRECISION KNF #1 (XWA3201E)
- ZORO SELECT Long Corrugated Boxes, 36" x 14" x 14", Kraft, 15/Bundle (55VJ47)
- SALSBURY INDUSTRIES Cluster Box Unit, Green, Powder Coated, 14 Doors, Pedestal, 4 Type (3313GRN-U)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 5 Doors, Surface, - (3505ASU)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, 1 Doors, Recessed, Standard (2245AU)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, - (3503ARU)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 5 Doors, Surface, - (3505ZSU)
- SALSBURY INDUSTRIES Roadside Mailbox, Black, Powder Coated, 1 Doors, Pedestal, Aluminum (4325BLK)
- COOK PRODUCTS Cook Products HP-1W Handy Post for mailbox (HP-1W)
- Salsbury Industries Mailboxes & Accessories