Shop All Mailboxes
Salsbury Industries
Cluster Box Unit, Green, Powder Coated, 18 Doors, Pedestal, 3 Type
Mfr # 3316GRN-U
Zoro # G3718526
product price: $2,329.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,329.99
Free 30-Day Returns
Key Features
- Mounting Pedestal
- Type 3 Type
- Number of Doors 18
- Finish Powder Coated
- Height 62 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 3316GRN-U
- Zoro # G3718526
- UPC # 820996443960
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 62 3/4 in |
Post Height | 14 1/2 in |
Depth | 30 1/2 in |
Width | 18 in |
Details
Item | Cluster Box Unit |
Mounting | Pedestal |
Type | 3 Type |
Color | Green |
Number of Doors | 18 |
Finish | Powder Coated |
Loading | Front |
Post Material | Aluminum |
Door Material | Aluminum |
Net Weight | 165 lb |
Box Material | Aluminum |
Orientation | Horizontal |
Includes | Pedestal |
Post Thickness | 12 in |
Slot Capacity | 11-3/4 in W x 3/4 in H |
Description
Cluster Box Unit, 3 Type, Number of Doors 18, Color Green, Height 62-3/4 In., Depth 30-1/2 In., Width 18 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 14-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 165 lb., Includes Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 6 Marble Stone Designs, Blank Inside, 50PK (64576)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Black Opaque (15C005)
- ZORO SELECT Corrugated Sheets, 20" x 20", Kraft, 50 /Bundle (56EC33)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Blockout White (59011)
- SALSBURY INDUSTRIES Heavy Duty Mailbox, Black, Powder Coated, Pedestal (4850BLK)
- SALSBURY INDUSTRIES Salsbury Industries 4816E-SLV Replacement Flag for Eagle Rural Mailbox - Silver (4816E-SLV)
- SALSBURY INDUSTRIES Courier Box, Gray, Powder Coated, Free Standing, - (4975GRY)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, Surface, - (2240AP)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 10 Doors, Pedestal, Standard (3308GRY-U)
- SALSBURY INDUSTRIES 4C Standard Horizontal MailBox, Aluminum, Powder Coated, 2 Doors, Recessed (3711S-2PAFU)
- ALLUX Allux 400 Top Loading Wall Mount Locking Mailbox in Black (ALX-400-BLK)
- Salsbury Industries Mailboxes & Accessories