Shop All Mailboxes
Salsbury Industries
Cluster Box Unit, Green, Powder Coated, 14 Doors, Pedestal, 4 Type
Mfr # 3313GRN-U
Zoro # G3718578
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,203.99
Free 30-Day Returns
Key Features
- Mounting Pedestal
- Type 4 Type
- Number of Doors 14
- Finish Powder Coated
- Height 62 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 3313GRN-U
- Zoro # G3718578
- UPC # 820996444035
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 62 3/4 in |
Width | 18 in |
Post Height | 14 1/2 in |
Depth | 30 1/2 in |
Details
Item | Cluster Box Unit |
Mounting | Pedestal |
Type | 4 Type |
Color | Green |
Number of Doors | 14 |
Finish | Powder Coated |
Loading | Front |
Post Material | Aluminum |
Net Weight | 165 lb |
Includes | Pedestal |
Orientation | Horizontal |
Box Material | Aluminum |
Post Thickness | 12 in |
Door Material | Aluminum |
Slot Capacity | 11-3/4 in W x 3/4 in H |
Description
Cluster Box Unit, 4 Type, Number of Doors 14, Color Green, Height 62-3/4 In., Depth 30-1/2 In., Width 18 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 14-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 165 lb., Includes Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Mailers, 28" x 22" x 6", Kraft, 20/Bundle (M28226)
- SHARPIE Black Markers, 12 PK (38201)
- PILOT Gel Ink Pen, 8Assrtd, 0.7, Fine Point, PK80 (072838344052)
- AVERY 1/2" Round Economy Binder, White, 11 x 8.5 (AVE05706)
- SALSBURY INDUSTRIES Cluster Box Unit, Sandstone, Powder Coated, 14 Doors, Pedestal, 4 Type (3313SAN-U)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 10 Doors, Pedestal, Standard (3308GRY-U)
- SALSBURY INDUSTRIES Salsbury Industries 3675 Master Commercial Lock for Private Access of FL 4B+ Horizontal Mailbox and Parcel Locker with 2 Keys (3675)
- SALSBURY INDUSTRIES Outdoor Parcel Locker, Bronze, Powder Coated, 2 Doors, Pedestal, USPS Access (3302BRZ-U)
- SALSBURY INDUSTRIES Courier Box, Gray, Powder Coated, Free Standing, - (4975GRY)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 4 Doors, Surface, - (3504ZSU)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-700)
- Salsbury Industries Mailboxes & Accessories