Shop All Mailboxes
Salsbury Industries
Cluster Box Unit, Gray, Powder Coated, 13 Doors, Pedestal, Standard
Mfr # 3312GRY-U
Zoro # G6182368
product price: $2,349.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,349.99
Free 30-Day Returns
Key Features
- Mounting Pedestal
- Type Standard
- Color Gray
- Number of Doors 13
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 3312GRY-U
- Zoro # G6182368
- UPC # 820996443939
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 62 3/4 in |
Depth | 18 in |
Post Height | 28 1/2 in |
Width | 30 1/2 in |
Details
Item | Cluster Box Unit |
Mounting | Pedestal |
Type | Standard |
Color | Gray |
Number of Doors | 13 |
Finish | Powder Coated |
For Use With | Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments |
Loading | Front |
Post Material | Aluminum |
Cabinet Capacity | 30-1/2 in W x 62-3/4 in H x 18 in D |
Includes | (12) Tenant Doors, Parcel Locker, Pedestal |
Net Weight | 155 lb |
Post Thickness | 6 in |
Standards | USPS |
Door Material | Aluminum |
Orientation | Vertical |
Slot Capacity | 11-3/4 in W x 3/4 in H |
Box Material | Aluminum |
Description
Cluster Box Unit, Standard, Number of Doors 13, Color Gray, Height 62-3/4 In., Depth 18 In., Width 30-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Vertical, Cabinet Capacity 30-1/2 In. W x 62-3/4 In. H x 18 In. D, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Post Height 28-1/2 In., Post Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB STAPLE COAXL WH 1/4""CD25 (PSW-1650T)
- RELOC ZIPPIT 6"W x 9"L Open Poly Bags, 1.75 mil, Clear (PP-6X9)
- SHARPIE Oil Based Paint Marker, Clip-Cap, Chisel (35241PP)
- SCHOLASTIC Another Way to Say... Mini Bulletin Board Set (9781338344950)
- SALSBURY INDUSTRIES Courier Box, Blue, Powder Coated, Free Standing, - (4975BLU)
- SALSBURY INDUSTRIES Receptacle, Aluminum, Powder Coated, 1 Doors, Surface, Surface Mounting (2256ALM)
- SALSBURY INDUSTRIES Mail Drop Door, Aluminum, Powder Coated, 1 Doors, Recessed, Assembled (2255ALM)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, Recessed, - (2245AP)
- SALSBURY INDUSTRIES Salsbury 77835GY Flat Top Filler Corner - For 15 Inch Deep Metal Locker - Gray (77835GY)
- SALSBURY INDUSTRIES Salsbury Industries 4816E-SLV Replacement Flag for Eagle Rural Mailbox - Silver (4816E-SLV)
- MAIL BOSS Mail Boss 7007 Surface Mount 27 in. Post with Base Plate Black (7007)
- Salsbury Industries Mailboxes