Shop All Mailboxes
Salsbury Industries
Cluster Box Unit, Gray, Powder Coated, 10 Doors, Pedestal, Standard
Mfr # 3308GRY-U
Zoro # G6182377
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,151.99
Free 30-Day Returns
Key Features
- Mounting Pedestal
- Type Standard
- Color Gray
- Number of Doors 10
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 3308GRY-U
- Zoro # G6182377
- UPC # 820996443878
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 62 3/4 in |
Width | 30 1/2 in |
Post Height | 28 1/2 in |
Depth | 18 in |
Details
Item | Cluster Box Unit |
Mounting | Pedestal |
Type | Standard |
Color | Gray |
Number of Doors | 10 |
Finish | Powder Coated |
For Use With | Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments |
Loading | Front |
Post Material | Aluminum |
Post Thickness | 6 in |
Includes | (2) Parcel Locker, (8) Tenant Doors, Pedestal |
Door Material | Aluminum |
Cabinet Capacity | 30-1/2 in W x 62-3/4 in H x 18 in D |
Net Weight | 155 lb |
Slot Capacity | 11-3/4 in W x 3/4 in H |
Orientation | Vertical |
Box Material | Aluminum |
Standards | USPS |
Description
Cluster Box Unit, Standard, Number of Doors 10, Color Gray, Height 62-3/4 In., Depth 18 In., Width 30-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Vertical, Cabinet Capacity 30-1/2 In. W x 62-3/4 In. H x 18 In. D, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Post Height 28-1/2 In., Post Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 38", Kraft, 24/Case (P3038K)
- ZORO SELECT Polypropylene Strapping, 1/2 In W (8DXA8)
- GHENT 78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters (ARMM46)
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV11140 Small Binder Clips; Black - 40 Per Pack (11140)
- SALSBURY INDUSTRIES Roadside Mailbox, Black, Powder Coated, 1 Doors, Pedestal, Aluminum (4325BLK)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 5 Doors, Surface, - (3505ASU)
- SALSBURY INDUSTRIES Regency Cluster Box Unit, Black, Powder Coated, 8 Doors, Pedestal, USPS Access (3308R-BLK-U)
- SALSBURY INDUSTRIES Heavy Duty Mailbox, Black, Powder Coated, Pedestal (4850BLK)
- SALSBURY INDUSTRIES Horizontal Mailbox, Aluminum, Powder Coated, 15 Doors, Recessed, USPS (3615AFU)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 4 Doors, Surface, - (3504ZSU)
- MAIL BOSS Mail Boss 7007 Surface Mount 27 in. Post with Base Plate Black (7007)
- Salsbury Industries Mailboxes & Accessories