Shop All Mailboxes
Salsbury Industries
Cluster Box Unit, Bronze, Powder Coated, 18 Doors, Pedestal, 3 Type
Mfr # 3316BRZ-U
Zoro # G3718535
product price: $2,280.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$2,280.99
Free 30-Day Returns
Key Features
- Mounting Pedestal
- Type 3 Type
- Number of Doors 18
- Finish Powder Coated
- Height 62 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 3316BRZ-U
- Zoro # G3718535
- UPC # 820996443953
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 62 3/4 in |
Width | 18 in |
Post Height | 14 1/2 in |
Depth | 30 1/2 in |
Details
Item | Cluster Box Unit |
Mounting | Pedestal |
Type | 3 Type |
Color | Bronze |
Number of Doors | 18 |
Finish | Powder Coated |
Loading | Front |
Post Material | Aluminum |
Orientation | Horizontal |
Net Weight | 165 lb |
Slot Capacity | 11-3/4 in W x 3/4 in H |
Post Thickness | 12 in |
Door Material | Aluminum |
Includes | Pedestal |
Box Material | Aluminum |
Description
Cluster Box Unit, 3 Type, Number of Doors 18, Color Bronze, Height 62-3/4 In., Depth 30-1/2 In., Width 18 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 14-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 165 lb., Includes Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry-Erase Marker, Caddy Kit, PK8 (558)
- SHARPIE Markers, Chisel Tip, 12 PK (2018326)
- MASTER MAGNETICS Magnetic Push Pins, Orange, Green, PK10 (7510)
- C.H. HANSON STAMP SET27PC HANSON1/8"" (20200)
- SALSBURY INDUSTRIES Cluster Box Unit, Sandstone, Powder Coated, 18 Doors, Pedestal, 3 Type (3316SAN-U)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BLK-U)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 14 Doors, Pedestal, Standard (3313GRY-U)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 4 Doors, Surface, - (3504ASU)
- SALSBURY INDUSTRIES Roadside Mailbox, Silver, Powder Coated, 1 Doors, Pedestal, Aluminum (4325SLV)
- SALSBURY INDUSTRIES Heavy Duty Mailbox, Black, Powder Coated, Pedestal (4850BLK)
- HILLMAN Hillman Group 842274 3 in. Black & White Vinyl Square Cut Self Adhesive Number (842274)
- Salsbury Industries Mailboxes & Accessories