Shop All Wardrobe Lockers
Salsbury Industries
Cell Phone Locker, 30 1/2 in W, 9 1/4 in D, 31 in H, (4) Wide, (5) Tier, Bronze
Mfr # 19158-20ZSK
Zoro # G7121727
product price: $1,477.99
/ea
Free Shipping & Returns
$1,477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (4) Wide, (5) Tier
- Overall Width 30 1/2 in
- Overall Depth 9 1/4 in
- Overall Height 31 in
- Opening Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 19158-20ZSK
- Zoro # G7121727
- UPC # 820996506696
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 30 1/2 in |
Overall Depth | 9 1/4 in |
Overall Height | 31 in |
Opening Width | 6 1/2 in |
Opening Depth | 8 in |
Opening Height | 5 1/4 in |
Opening WxH | 6 1/2 in x 5 1/4 in |
Label Holder Height | 5/8 in |
Label Holder Width | 2 in |
Overall WxD | 30 1/2 in x 9 1/4 in |
Overall WxDxH | 30 1/2 in x 9 1/4 in x 31 in |
Description
Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 4, Handle Type None, Locker Color Bronze, Mounting Style Surface, Number of Lockers 19, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 31 in, Overall Width 30 1/2 in, Includes (3) Keys Per Lock, Locker Finish Powder Coated, Locker Material Aluminum, Door Material Aluminum, Door Type Solid, Includes Keys Yes, Includes Label Holders Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Shelf Storage Bin, Plastic, 8 1/4 in W, 7 in H, 20 1/2 in L, Beige (30348BEIGE)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- LEWISBINS Divider Box, Black, Polyethylene, 10 3/4 in L, 8 3/8 in W, 3 1/2 in H (DC1035-SXL BUY 16S)
- STRUCTURAL PLASTICS Dunnage Rack, 1400 lb., HDPE, 96 W x 24 D (D9624)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (6) Openings, Black (32361BLK)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (6) Openings, Gray (72368GY-U)
- SALSBURY INDUSTRIES 2 Tier Metal Locker, 54"Wx78"Hx18"D, 6 Door, Gray, Unassembled (18-52368GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (6) Openings, Blue (72365BL-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Maple (32368MAP)
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (4VFK6)
- Salsbury Industries Wardrobe Lockers