Shop All Locker Accessories
Salsbury Industries
Built In Locker Lock, Zinc, Black/White
Mfr # 33395BLK
Zoro # G1663615
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Built-In Lock Door Type Lift Handle, Single Point Latch/Box Horizontal Latch Lockers, Turn Handle
- Locker Hinge Right
- Automatic/Manual Manual
- Key Control Mfr. No. 33396
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 33395BLK
- Zoro # G1663615
- UPC # 820996450494
- Country of Origin United States
- Category Locker Accessories
Dimensions
Body Height | 3 1/4 in |
Body Width | 1 1/2 in |
Description
Built-In Locker Lock, For Use with Locker Door Type Lift Handle Single-Point Latch, Turn Handle Single-Point Latch, Locker Hinge Right, Built-in Combination Locker Locks, Lock Brand SALSBURY INDUSTRIES, Lock Body Material Plastic, Body Height 3 1/4 in, Body Width 1 1/2 in, Combination Style Scrolling, Multi-Preset Combination Type, Lock Activation Manual, Latch Bolt Projection 1 in, Black, Dial Color Black, Series 33395BLK, Dial Material Plastic, Mounting Hardware Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (21199)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 72" D, 48" L (IC-58HWT)
- JIFRAM EXTRUSIONS Jifram Extrusions 05000147 Easy Living Easy Wall 4 ft. X 4 ft. or 8 ft. X 2 ft. Add Your Own Accessories Light Gray Slatwall Kit (1000021)
- KNAPE & VOGT BRACKET STEEL TITAN 28""L (82 TI 28)
- SALSBURY INDUSTRIES Salsbury Industries 33315 Key Lock Built-in for Designer Wood Locker Door (33315)
- GLOBAL INDUSTRIAL Electronic Vertical Keypad Lock (641634)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- LOCK OF AMERICA Locker Lock, Bright Zinc Chromate, (A-1 B5C Model 5001)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- ZORO SELECT Number Plate, Numbers 51-100, PK50 (2VUW2)
- Salsbury Industries Locker Accessories