Salsbury Industries

Built In Locker Lock, Zinc, 1-1/2inW, Wht (Discontinued)


This Product is Discontinued
Shop for all Locker Accessories

Key Features

  • Color White
  • Built-In Lock Door Type Lift Handle, Single Point Latch/Box Horizontal Latch Lockers, Turn Handle
  • Locker Hinge Right
  • Automatic/Manual Manual
  • Key Control Mfr. No. 33396
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Width 1 1/2 in
Body Height 3 1/4 in

Description

Built-In Locker Lock, For Use with Locker Door Type Lift Handle Single-Point Latch, Turn Handle Single-Point Latch, Locker Hinge Right, Built-in Combination Locker Locks, Lock Brand SALSBURY INDUSTRIES, Lock Body Material Plastic, Body Height 3 1/4 in, Body Width 1 1/2 in, Combination Style Scrolling, Multi-Preset Combination Type, Lock Activation Manual, Latch Bolt Projection 1 in, Black, Dial Color Black, Series 33395SLV, Dial Material Plastic, Mounting Hardware Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.