Salsbury Industries

Built In Locker Lock, 1-1/4in, Alum, White (Discontinued)


This Product is Discontinued
Shop for all Locker Accessories

Key Features

  • Built-In Lock Door Type Lift Handle, Single Point Latch/Box Horizontal Latch Lockers, Turn Handle
  • Locker Hinge Right
  • Automatic/Manual Manual
  • Number of Keys 0
  • Body Width 1 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Width 1 1/4 in
Body Height 5 1/4 in
Mounting Hole Dia. 41/64 in

Description

Built-In Locker Lock, For Use with Locker Door Type Lift Handle Single-Point Latch, Turn Handle Single-Point Latch, Locker Hinge Right, Built-in Electronic Locker Locks, Lock Brand SALSBURY INDUSTRIES, Lock Body Material Aluminum, Body Height 5 1/4 in, Body Width 1 1/4 in, Combination Style Keypad, Multi-Preset Combination Type, Lock Activation Manual, Mounting Hole Dia. 41/64 in, Latch Bolt Projection 1 in, Distance Between Mounting Holes 4 1/2 in, Black, Dial Color White, Series 11190BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.