Shop All Locker Accessories
This Product is Discontinued
Salsbury Industries
Built In Locker Lock, 1-1/2inW, Slvr/Wht (Discontinued)
Mfr # 22295SLV
Zoro # G1663551
This Product is Discontinued
Key Features
- Built-In Lock Door Type Lift Handle, Single Point Latch/Box Horizontal Latch Lockers, Turn Handle
- Locker Hinge Right
- Automatic/Manual Manual
- Key Control Mfr. No. 22296
- Number of Keys 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 22295SLV
- Zoro # G1663551
- UPC # 820996450517
- Country of Origin United States
- Category Locker Accessories
Dimensions
Body Height | 3 1/4 in |
Body Width | 1 1/2 in |
Description
Built-In Locker Lock, For Use with Locker Door Type Lift Handle Single-Point Latch, Turn Handle Single-Point Latch, Locker Hinge Right, Built-in Combination Locker Locks, Lock Brand SALSBURY INDUSTRIES, Lock Body Material Plastic, Body Height 3 1/4 in, Body Width 1 1/2 in, Combination Style Scrolling, Multi-Preset Combination Type, Lock Activation Manual, Latch Bolt Projection 1 in, Silver, Dial Color Black, Series 22295SLV, Dial Material Plastic, Mounting Hardware Required No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.