Salsbury Industries

Box Locker, 36" W, 21" D, 76" H, (3) Wide, (18) Openings, Black


product price: $1,563.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Locker Door Type Solid
  • Locker Configuration (3) Wide, (18) Openings
  • Assembled/Unassembled Assembled
  • Overall Width 36"
  • Overall Depth 21"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 36"
Overall Depth 21"
Overall Height 76"
Opening Width 10-3/4"
Opening Depth 20"
Opening Height 11"

Details

Item Box Locker
Locker Door Type Solid
Locker Configuration (3) Wide, (18) Openings
Assembled/Unassembled Assembled
Color Black
Legs 4"
Includes Black Engraveable Number Plate
Locking System Recessed Hasp
Finish Plastic Laminate
Lock Type Accommodates Standard Padlock
Hooks per Opening None
Material Particleboard
Tier Six
Handle Type Lift-Up Steel

Description

Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 35000 and 36000 series 12" wide box style designer wood lockers are ideal for settings where space is limited and a professional environment is desired. 12" wide box style designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 15”, 18” and 21” depths. 12" wide box style designer wood lockers are available in heights of five (5) feet and six (6) feet and include a 4” high black base (add 4” for the base). Optional matching laminated sloping hoods and side panels easily attach to box style designer lockers and provide a finished look to an individual locker or a row of lockers. All locker doors are 12” W x 3/4” D and include a black name / number plate. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed hasp. One wide box style designer lockers are available as fully assembled units only. Three (3) wide box style designer lockers are also available as fully assembled units only and require minor assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.