Shop All Mailboxes
This Product is Discontinued
Salsbury Industries
Americana Mailbox, Brass, Powder Coated, 14 Doors, Recessed, Front Loading (Discontinued)
Mfr # 2114FL
Zoro # G8885335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Recessed
- Type Front Loading
- Color Brass
- Number of Doors 14
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 2114FL
- Zoro # G8885335
- UPC # 820996441331
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 26 1/2 in |
Width | 23 1/2 in |
Depth | 16 in |
Details
Item | Americana Mailbox |
Mounting | Recessed |
Type | Front Loading |
Color | Brass |
Number of Doors | 14 |
Finish | Powder Coated |
Loading | Front |
Includes | Locks |
Orientation | Horizontal |
Net Weight | 80 lb |
Door Material | Aluminum |
Standards | ISO 9001: 2008 |
Box Material | Aluminum |
Description
Americana Mailbox, Front Loading, Number of Doors 14, Color Brass, Height 26-1/2 In., Depth 16 In., Width 23-1/2 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, Net Weight 80 lb., Standards ISO 9001: 2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.