Shop All Cell Phone Lockers
This Product is Discontinued
Salsbury Industries
9 1/4 in 31 in H, Aluminum (Discontinued)
Mfr # 19058-15ASK
Zoro # G7678711
Free Shipping & Returns
This Product is Discontinued
Key Features
- Locker Configuration (3) Wide, (15) Openings
- Number of Openings 15
- Overall Width 24 in
- Overall Depth 9 1/4 in
- Overall Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 19058-15ASK
- Zoro # G7678711
- UPC # 820996450678
- Country of Origin United States
- Category Cell Phone Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 9 1/4 in |
Overall Height | 31 in |
Opening Width | 6 1/2 in |
Opening Height | 5 1/2 in |
Opening Depth | 8 in |
Description
Cell Phone Locker, Handle Type Aluminum, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/2 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 31 in, Overall Width 24 in, Includes (3) Master Keys, Locker Material Aluminum, Door Type Aluminum, Lock Type Master Keyed Lock
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.