Shop All Mailboxes
Salsbury Industries
4C Standard Horizontal MailBox, Aluminum, Powder Coated, 2 Doors, Recessed
Mfr # 3711S-2PAFU
Zoro # G7486157
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Recessed
- Type 11 Door Height Equivalent
- Color Aluminum
- Number of Doors 2
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 3711S-2PAFU
- Zoro # G7486157
- UPC # 820996411211
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 41 in |
Width | 16 3/8 in |
Depth | 17 in |
Details
Item | 4C Standard Horizontal MailBox |
Mounting | Recessed |
Type | 11 Door Height Equivalent |
Color | Aluminum |
Number of Doors | 2 |
Finish | Powder Coated |
For Use With | 3YNR1 |
Loading | Front |
Door Material | Aluminum |
Net Weight | 60 lb |
Box Material | Aluminum |
Includes | 2 Parcel Locker, Stanalone |
Standards | USPS |
Description
Parcel Locker, 4C, Horizontal, 2 Number of Doors, Height 41 In, Depth 17 In, Width 16 3/8 In, Front Loading, Recessed Mounting, Door Material Aluminum, Powder Coated Finish, For Use With 3YNR1, Net Weight 60 Lb, USPS Standards, Includes (2) 17 1/4 In Height Parcel Lockers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Corrugated Sheets, 40" x 48", Kraft, 5/Bundle (56EC51)
- PELICAN Pick N Pluck Foam for 1060 (1062)
- SCHOOL SMART BOOK SPELLING 5.5X8.5 48 PG PACK OF 24 PK (85149)
- GBC Binding Spine, 3/4 in., PK100 (4000104)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 14 Doors, Pedestal, Standard (3313GRY-U)
- SALSBURY INDUSTRIES Courier Box, Primer, Powder Coated, 1 Doors, Free Standing, Private (4975PRM)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 4 Doors, Surface, - (3504ASU)
- SALSBURY INDUSTRIES Cluster Box Unit, Sandstone, Powder Coated, 14 Doors, Pedestal, 4 Type (3313SAN-U)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, 1 Doors, Surface, Standard (2240AU)
- SALSBURY INDUSTRIES Cluster Box Unit, Bronze, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BRZ-U)
- PRIME-LINE Lock Mailbox Bommer 4127 (S4127)
- Salsbury Industries Mailboxes