Shop All Cell Phone Lockers
Salsbury Industries
35 3/4 in W, 8 3/4 in Silver
Mfr # 19158-25ARK
Zoro # G7353538
Free Shipping & Returns
$1,807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (5) Tier, (5) Wide
- Overall Width 35 3/4 in
- Overall Depth 8 3/4 in
- Overall Height 29 3/4 in
- Opening Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salsbury Industries
- MFR # 19158-25ARK
- Zoro # G7353538
- UPC # 820996502513
- Country of Origin United States
- Category Cell Phone Lockers
Dimensions
Overall Width | 35 3/4 in |
Overall Depth | 8 3/4 in |
Overall Height | 29 3/4 in |
Opening Width | 6 1/2 in |
Opening Depth | 8 in |
Opening Height | 5 1/4 in |
Label Holder Height | 5/8 in |
Overall WxDxH | 35 3/4 in x 8 3/4 in x 29 3/4 in |
Opening WxH | 6 1/2 in x 5 1/4 in |
Overall WxD | 35 3/4 in x 8 3/4 in |
Label Holder Width | 2 in |
Description
Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 5, Handle Type None, Locker Color Aluminum, Mounting Style Recessed, Number of Lockers 24, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 8 3/4 in, Overall Height 29 3/4 in, Overall Width 35 3/4 in, Includes (3) Keys Per Lock, Locker Finish Powder Coated, Locker Material Aluminum, Door Material Aluminum, Door Type Solid, Includes Keys Yes, Includes Label Holders Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 33 In. W x 31.5 In. H Gray Wall Mount Shelving Unit with 3 Steel Wire Shelves & Mounting Hardware (1795)
- DURHAM MFG Cabinet, Wall Mount (060-95-WFS)
- KRUEGER Therma Level Gauge, Tank Depth 73", 2"NPT (H-2-73)
- 80/20 Right Hand 90 Degree Pivot Bracket 25 S (25-4137)
- SALSBURY INDUSTRIES 22 3/4 in W, 29 3/4 in H, (3) Wide, (14) Openings (19158-15ARK)
- SALSBURY INDUSTRIES 22 3/4 in W, 8 3/4 in Silver (19158-15ARC)
- SALSBURY INDUSTRIES 37 in W, 9 1/4 in Silver (19158-25ASC)
- SALSBURY INDUSTRIES 9 1/4 in (3) Wide, (14) Openings, Silver (19158-15ASK)
- SALSBURY INDUSTRIES 35 3/4 in W, 29 3/4 in H, (5) Tier, (5) Wide (19158-25ARC)
- SALSBURY INDUSTRIES 24 in W, 31 in H, (3) Wide, (14) Openings (19158-15ASC)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 24 in 4 in D (UVQ1048)
- Salsbury Industries Cell Phone Lockers