Shop All Cell Phone Lockers
Salsbury Industries
35 3/4 in W, 29 3/4 in H, (5) Tier, (5) Wide
Mfr # 19158-25ARC
Zoro # G7353635
product price: $2,368.99
/ea
Free Shipping & Returns
$2,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (5) Tier, (5) Wide
- Overall Width 35 3/4 in
- Overall Depth 8 3/4 in
- Overall Height 29 3/4 in
- Opening Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 19158-25ARC
- Zoro # G7353635
- UPC # 820996502476
- Country of Origin United States
- Category Cell Phone Lockers
Dimensions
Overall Width | 35 3/4 in |
Overall Depth | 8 3/4 in |
Overall Height | 29 3/4 in |
Opening Width | 6 1/2 in |
Opening Depth | 8 in |
Opening Height | 5 1/4 in |
Overall WxDxH | 35 3/4 in x 8 3/4 in x 29 3/4 in |
Label Holder Height | 5/8 in |
Label Holder Width | 2 in |
Opening WxH | 6 1/2 in x 5 1/4 in |
Overall WxD | 35 3/4 in x 8 3/4 in |
Description
Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 5, Handle Type None, Locker Color Aluminum, Mounting Style Recessed, Number of Lockers 24, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 8 3/4 in, Overall Height 29 3/4 in, Overall Width 35 3/4 in, Locker Finish Powder Coated, Locker Material Aluminum, Door Material Aluminum, Door Type Solid, Includes Keys Yes, Includes Label Holders Yes, Label Holder Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Eg-222 01436 Econ-O-Tank Gauge (EG-222)
- 80/20 Inside Corner Bracket 2 Hole 10 S (4108)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx30"D (VTTOB-3630)
- SALSBURY INDUSTRIES 24 in W, 31 in H, (3) Wide, (14) Openings (19158-15ASC)
- SALSBURY INDUSTRIES 9 1/4 in (3) Wide, (14) Openings, Silver (19158-15ASK)
- SALSBURY INDUSTRIES 9 1/4 in (5) Tier, (5) Wide, Silver (19158-25ASK)
- SALSBURY INDUSTRIES 37 in W, 9 1/4 in Silver (19158-25ASC)
- SALSBURY INDUSTRIES 22 3/4 in W, 8 3/4 in Silver (19158-15ARC)
- SALSBURY INDUSTRIES 22 3/4 in W, 29 3/4 in H, (3) Wide, (14) Openings (19158-15ARK)
- HALLOWELL 9 in W, 30 1/2 in H, (1) Wide, (5) Openings (UCTL192(30)-5A-PL)
- Salsbury Industries Cell Phone Lockers