Shop All Cell Phone Lockers
Salsbury Industries
30 1/2 in W, 9 1/4 in D, 31 in
Mfr # 19058-10SSK
Zoro # G7678727
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (2) Wide, (10) Openings
- Number of Openings 10
- Overall Width 30 1/2 in
- Overall Depth 9 1/4 in
- Overall Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 19058-10SSK
- Zoro # G7678727
- UPC # 820996450623
- Country of Origin United States
- Category Cell Phone Lockers
Dimensions
Overall Width | 30 1/2 in |
Overall Depth | 9 1/4 in |
Overall Height | 31 in |
Opening Width | 13 in |
Opening Height | 5 1/2 in |
Opening Depth | 8 in |
Description
Cell Phone Locker, Handle Type Aluminum, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/2 in, Opening Width 13 in, Overall Depth 9 1/4 in, Overall Height 31 in, Overall Width 30 1/2 in, Includes (3) Keys, Locker Material Aluminum, Door Type Aluminum, Lock Type Master Keyed Lock
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 14 (P14CH)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 18-1/2 (21VG33)
- NATIONAL MFG/SPECTRUM BRANDS HHI WHT Closet Flange Set (S822-083)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 4 (D4246EA3A2)
- SALSBURY INDUSTRIES 22 3/4 in W, 29 3/4 in H, (3) Wide, (14) Openings (19158-15ARK)
- SALSBURY INDUSTRIES 9 1/4 in (5) Tier, (5) Wide, Silver (19158-25ASK)
- SALSBURY INDUSTRIES 24 in W, 31 in H, (3) Wide, (14) Openings (19158-15ASC)
- SALSBURY INDUSTRIES 9 1/4 in (3) Wide, (14) Openings, Silver (19158-15ASK)
- SALSBURY INDUSTRIES 22 3/4 in W, 8 3/4 in Silver (19158-15ARC)
- SALSBURY INDUSTRIES 37 in W, 9 1/4 in Silver (19158-25ASC)
- ZORO SELECT 9 in 66 5/8 in H, (1) Wide (10Y619)
- Salsbury Industries Cell Phone Lockers