Shop All Cell Phone Lockers
Salsbury Industries
29 1/4 in W, 8 3/4 in Silver
Mfr # 19158-20ARK
Zoro # G7316018
product price: $1,599.99
/ea
Free Shipping & Returns
$1,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (4) Wide, (19) Openings
- Overall Width 29 1/4 in
- Overall Depth 8 3/4 in
- Overall Height 29 3/4 in
- Opening Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salsbury Industries
- MFR # 19158-20ARK
- Zoro # G7316018
- UPC # 820996506764
- Country of Origin United States
- Category Cell Phone Lockers
Dimensions
Overall Width | 29 1/4 in |
Overall Depth | 8 3/4 in |
Overall Height | 29 3/4 in |
Opening Width | 6 1/2 in |
Opening Depth | 8 in |
Opening Height | 5 1/4 in |
Overall WxDxH | 29 1/4 in x 8 3/4 in x 29 3/4 in |
Overall WxD | 29 1/4 in x 8 3/4 in |
Label Holder Width | 2 in |
Opening WxH | 6 1/2 in x 5 1/4 in |
Label Holder Height | 5/8 in |
Description
Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 4, Handle Type None, Locker Color Aluminum, Mounting Style Recessed, Number of Lockers 19, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 8 3/4 in, Overall Height 29 3/4 in, Overall Width 29 1/4 in, Includes (3) Keys Per Lock, Locker Finish Powder Coated, Locker Material Aluminum, Door Material Aluminum, Door Type Solid, Includes Keys Yes, Includes Label Holders Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Translucent Polypropylene Seal Covers (CASFC12SCPP190)
- METRO Wire Shelf, 14"D x 60"W, Chrome (1460NC)
- ZORO SELECT Drum Faucet, Manual Close, 2 In NPT (JDFT)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, Yellow, 23 5/8 in L (QSB106YL)
- SALSBURY INDUSTRIES 35 3/4 in W, 29 3/4 in H, (5) Tier, (5) Wide (19158-25ARC)
- SALSBURY INDUSTRIES 22 3/4 in W, 29 3/4 in H, (3) Wide, (14) Openings (19158-15ARK)
- SALSBURY INDUSTRIES 9 1/4 in (3) Wide, (14) Openings, Silver (19158-15ASK)
- SALSBURY INDUSTRIES 9 1/4 in (5) Tier, (5) Wide, Silver (19158-25ASK)
- SALSBURY INDUSTRIES 37 in W, 9 1/4 in Silver (19158-25ASC)
- SALSBURY INDUSTRIES 24 in W, 31 in H, (3) Wide, (14) Openings (19158-15ASC)
- ZORO SELECT 9 in 66 5/8 in H, (1) Wide (10Y619)
- Salsbury Industries Cell Phone Lockers