Salmax, Llc Vapamore

Vapamore MR-1000 Forza Commercial Steam Cleaning System


product price: $2,609.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Vapamore mr-1000 forza commercial steam cleaning system in italian, forza stands for "strength & power". Performance, endurance, and total value are the crown features of the mr-1000 forza commercial grade steam cleaning system. Years of intensive development and customer feedback were dedicated to create the mr-1000 forza, resulting in the most powerful and innovative steam cleaners the industry has ever seen. All over the world, mr-1000 forza has greatly improved commercial cleaning for hundreds of business owners with star-quality restaurants and kitchens, auto shops and detailing, hospitals, residential care homes, and more. Experts in pest control have also found incredible value in the mr-1000 chemical-free treatment against bed bugs, dust mites, mold, and other allergens. easy to remove u shape handle and removable parts storage basket so fitting the machine in tight spaces is no problem. Custom italian manufactured ceme brand internal components with commercial grade powder coated steel construction, continuous steam flow, computer controlled operation, and the largest selection of included accessories on the market. features: produces 270- 280 steam continuous flow, no down time 90 psi steam pressure 1900 watt heating element 2.1 gallon tank capacity/1.06 gallon boiler capacity heating time is 9 mins, temp 160 c/320 degree f 50 accessories & attachments computer-controlled operation removable u handle & parts basket commercial grade construction with large rear wheels over 3 gallons on-board water capacity adjustable steam output etl certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.