Shop All Shower Heads
Salle De Bain Usa
60 ft. Vinyl Shower Hose; Chrome
Mfr # SA1091895
Zoro # G804004546
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salle De Bain Usa
- MFR # SA1091895
- Zoro # G804004546
- UPC # 739608334728
- Country of Origin China
- Category Shower Heads
Description
Besides the supreme quality, we are proud and ecstatic with the styles that our designers have put together from traditional and classic pieces to modern looking home decor pieces, from large formal dining sets to casual or contemporary pieces that fit well in any studio or apartment and home style.
Features- Vinyl Shower Hose, Chrome
- Finish: Chrome
- Size: 4 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5002-66RC)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET ELBOW (350-053C)
- ZORO SELECT Reduce Coupling, 3/4"x3/8", 150,316, Thrd (4381036280)
- MAXPURE STAINLESS STEEL FITTING (TE2KC6L4.0-PL)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2460)
- SPEAKMAN Rainier S-5002-MB-E15 Exhilaration Shower Head (S-5002-MB-E15)
- SPEAKMAN Kubos S-5001-MB-E15 Exhilaration Shower Head (S-5001-MB-E15)
- DELTA Universal Showering Components H2Okinetic 5-Setting Traditional Raincan Shower Head (52669)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52158-PR25)
- ALFI BRAND Matte Black Stainless Steel 16" Round Ultra-Thin Rain Shower Head (RAIN16R-BM)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- Salle De Bain Usa Bathtub Faucets & Accessories