Shop All Arc Flash Hoods
Salisbury
WBS Assembly 20 Cal For MSA Vgard, Clear, Universal
Mfr # AS2000-MSA-PP
Zoro # G607195175
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size Universal
- Color Clear
- ATPV Rating 20 cal/sq cm
- Standards ANSI Z87+S, ASTM F2178, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # AS2000-MSA-PP
- Zoro # G607195175
- UPC # 848650007785
- Country of Origin United States
- Category Arc Flash Hoods
Dimensions
Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Item | WBS Assembly 20 Cal For MSA Vgard |
Color | Clear |
ATPV Rating | 20 cal/sq cm |
Standards | ANSI Z87+S, ASTM F2178, NFPA 70E |
Includes | Clips to Fit into MSA Vgard Hard Hat |
Arc Flash PPE Category | 4 |
Window Material | Polycarbonate |
Ventilation Type | Vents |
Features | 3 Times More Scratch Resistant than the Original Prismshield(TM) Lens for an Extended Product Life, Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20%, Honeywell Salisbury's Exclusive Weight Balancing Frame Increases Comfort by Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency which Provides Better Visibility and Color Recognition in Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
Compatible with Series | MSA Vgard Hard Hat |
Hood Type | Lift Front |
Window Coating | Nanoparticle |
Hood Window Type | With Window |
Lift Front | Yes |
Attachment Type | Hook-and-Loop |
Ventilated | Yes |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 4, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 4XL (605-IND-N- 4XL)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, L (9), 100 PK, Beige (48UM26)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, M (K126-HGY MED REG)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (121BLA5)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000HAT-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (LFH20RG-PP)
- SALISBURY Shroud, Red, ATPV 40 cal/sq cm (SHRD-40PRG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200U-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 100 cal/sq cm (FH100PRG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (LFH40RG-PP)
- Salisbury Arc Flash and Flame Resistant Clothing