Shop All Electrical Protection Equipment
Salisbury
Voltage Detector, 240VAC to 230kVAC
Mfr # 4356
Zoro # G3397676
product price: $704.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 21517 Case, 2500 Shotgun Adapter, 4244 Tester 240V to 230kV
- Voltage Range 240V AC to 230kV AC
- Indication Audible, Visual
- Audible Alert Yes
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 4356
- Zoro # G3397676
- Country of Origin Australia
- Category Electrical Protection Equipment
Dimensions
Length | 12 in |
Tool Length | 12 in |
Battery Size | C |
Details
Promotion Restriction | Not eligible for promotion |
Item | Voltage Detector |
Includes | 21517 Case, 2500 Shotgun Adapter, 4244 Tester 240V to 230kV |
Voltage Range | 240V AC to 230kV AC |
Indication | Audible, Visual |
Audible Alert | Yes |
Display Screen Type | No Display |
Built-In Flashlight | Yes |
Number of Batteries Required | 3 |
Includes Batteries | Yes |
Features | Allows Testing to be Continuous and Automatic, Made of Non-Conductive Materials, May be Used with Insulating Rubber Gloves or Hot Sticks Using the Splined Universal End Fitting, Used to Verify Live or De-Energized Conductors |
Power Source | Battery |
Tester Type | Voltage Detector/Tester |
Alert Type | Audible, Visual |
CAT Safety Rating | Not Rated |
Display Type | Indicator Light |
Description
Voltage Detector, Alert Type Light, Sound, Built-In Flashlight Yes, CAT Safety Rating Not Rated, Display Type No Display, Includes 21517 Case, 2500 Shotgun Adapter, 4244 Tester 240V to 230kV, Features Allows Testing to be Continuous and Automatic, Made of Non-Conductive Materials, May be Used with Insulating Rubber Gloves or Hot Sticks Using the Splined Universal End Fitting, Used to Verify Live or De-Energized Conductors, Power Source Battery, Tester Type Voltage Detector/Tester, Battery Size C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (SK117)
- AO SAFETY AO Tuffmaster Face Shield Window 14.5" W x 9" H (GLS383)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 4XL (FR2003X4)
- TIMBERLAND PRO Athletic Shoe, M, 10, Black, PR (TB1A176A001)
- SALISBURY Switchboard Mat, Black, 2ft. x 3ft. (M24-1Y)
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (900E)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGM-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-PP)
- SALISBURY Static Discharge Stick (20817)
- SALISBURY Rescue Hook, 8 ft, Fiberglass with Aluminum Bronze Allow Head (24403)
- Salisbury Arc Flash Protection