Shop All Master Sets
Salisbury
Tool Kit Utlity Meter
Mfr # TK16MT
Zoro # G310854345
product price: $1,714.99
/ea
Free Shipping & Returns
$1,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) Tool Rolls and Sturdy Tool Box, #1 x 3 in Phillips Screwdrivers, #2 x 4 in Phillips Screwdrivers, #3 x 6 in Phillips Screwdrivers, 1/8 in x 2 in, 1/4 in x 6 in, 3/16 in x 4 in, 3/16 in x 6 in Slotted Screwdrivers, 5/16 in, 3/8 in, 1/2 in Nut Drivers, 7 in Diagonal Cutters, 8 in Long Nose Pliers, 9 in Lineman's Pliers
- Number of Pieces 14
- Screwdrivers, Keys, and Bits Included (3) Nut Drivers, (3) Phillips Screwdrivers, (4) Slotted Screwdrivers
- Wrenches Included None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # TK16MT
- Zoro # G310854345
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size1 | Sockets Not Included |
For Fastener Sizes | 5/16 in to 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hand Tool Kit |
Includes | (2) Tool Rolls and Sturdy Tool Box, #1 x 3 in Phillips Screwdrivers, #2 x 4 in Phillips Screwdrivers, #3 x 6 in Phillips Screwdrivers, 1/8 in x 2 in, 1/4 in x 6 in, 3/16 in x 4 in, 3/16 in x 6 in Slotted Screwdrivers, 5/16 in, 3/8 in, 1/2 in Nut Drivers, 7 in Diagonal Cutters, 8 in Long Nose Pliers, 9 in Lineman's Pliers |
Number of Pieces | 14 |
Screwdrivers, Keys, and Bits Included | (3) Nut Drivers, (3) Phillips Screwdrivers, (4) Slotted Screwdrivers |
Wrenches Included | None |
Pliers Included | Diagonal Pliers, Lineman's Pliers, Long-Nose Pliers |
Number of Pliers | 2 |
Measurement Type | SAE |
Miscellaneous Tools Included | None |
Insulated | Insulated |
Cutting Tools Included | Diagonal Cutter |
Voltage Rating | 1,000 V |
Tool Storage Type | Tool Box, Tool Roll |
Number of Screwdrivers, Keys, and Bits | 7 |
Plumbing Tools Included | None |
Measuring and Testing Tools Included | None |
HVAC Tools Included | None |
Electrical and Telecom Tools Included | Fuse Puller |
Sockets, Drive Tools, and Accessories Included | (8) 1/2 in Drive Sockets |
Striking and Struck Tools Included | None |
Description
Insulated hand tool kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Folding Knife, 2-Blade (82021)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608407)
- NEWPORT FASTENERS 5/64" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (616582-100)
- ARTU Tungstn Carbide Grit File, 6", Square/Fine (02946)
- MILWAUKEE TOOL Coax Install Kit, Uninsulated, 3 pcs (48-22-8103)
- DYNAMIC Tools 198 Piece Starter Master Set (D096003)
- EZRED MINI MASTER SET IN ROLL-UP POUCH 1/4" (EZMMS14)
- GEARWRENCH 49 Pc 12 Drive 6 Point 120XP Standard Deep SAEMetric Mechanics Tool Set (KDT80700P)
- PROTO Master Tool Set, Add-On, 217, 1/2 In. (J99915)
- WESTWARD Master Tool Set, SAE and Metric, 70-Piece (40JD52)
- DYNAMIC Tools 125 Piece Auto Mechanic Set Bundle, Tools Only (D096004-TO)
- Salisbury Hand Tool Kits