Shop All Hex Keys
Salisbury
T HANDLE SET 2MM-12MM, 10PCS
Mfr # S2610M
Zoro # G010874810
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Black Oxide
- Tip Size 10 pieces/sizes from 1.5mm to 12mm
- Includes (10) Wrenches, Roll Bag
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 10 pieces/sizes from 1.5mm to 12mm |
Overall Length | 6 in |
Range of Lengths | 2 mm to 12 mm |
Length Family | Long |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Oxide |
Includes | (10) Wrenches, Roll Bag |
Item | Insulated Hex Key |
Number of Pieces | 10 |
Material | Steel |
Measurement Type | Metric |
Number of Ball Ends | 0 |
Non-Sparking | No |
Number of Tips | 1 |
Fastener Holding | No |
Container Type | Roll Bag |
Key Shape | T |
Insulated | Yes |
End Shape | Hex |
Description
Insulated Hex Key, Tip Size 10 pieces/sizes from 1.5mm to 12mm, Black Oxide, 10, Roll Bag, Long, Hex, 1, No, 2 mm to 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Black (31D013)
- BOSCH Cobalt Jobber Length Drill Bit (CO2152)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13809 (13809)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, 18.0, Li-Ion Battery, M18(TM) Series (2872-20, 48-11-1835)
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022635001)
- URREA 5/8" Industrial Grade SAE Short L-Type Hex Key (49-5/8)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 6 in Long, 3 in Short (J46416)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 6 mm Short (54TU93)
- EKLIND HEX KEY L LONG ARM 5/16"" (14220)
- LISLE HEX KEY LONG ARM SET (LI42500)
- MIDWEST FASTENER 1/16" Steel Short Arm Hex Wrenches 15PK (60441)
- Salisbury Hex Keys