Shop All Electrical Protection Equipment
Salisbury
Switchboard Mat, Black, 2ft. x 3ft.
Mfr # M24-1Y
Zoro # G0730335
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Standards Type II, ASTM D178 Class 2
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Brake Fluid Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # M24-1Y
- Zoro # G0730335
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Mat Width | 24 in |
Width | 2 ft. |
Mat Length | 3 ft |
Length | 3 ft. |
Size (WxL) | 2 ft x 3 ft |
Overall Width | 2 ft |
Overall Length | 3 ft |
Description
Switchboard Mat, Antifatigue Material No, Application High Voltage Apparatus, Motor Control Centers, Switchgear, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 50,000 V, Backing Material Rubber, Color Black, Edge Style Straight, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V, Overall Length 3 ft, Overall Width 2 ft, Resistance Properties Non-Conductive, Series M24, Standards Type II, ASTM D178 Class 2, Stripe Pattern Straight Stripes, Surface Design Ribbed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Green, XL (1030MB-X)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 6, 1 PR (S18TAFGFN6)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-4XL)
- SALISBURY Insulating Blanket, Yellow, 18 In x 3 Ft (1836YLV)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGM-LF-PP)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 6ft. (M30-2Y)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-LF-PP)
- SALISBURY Voltage Detector, 12 In. L, 4-1/2 In. W (4556)
- SALISBURY Blanket Clamp Pin, Yellow, 9 1/2 in Long, 5 in Opening, Includes Molded Tips (21)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG5X-PP)
- Salisbury Arc Flash Protection