Shop All Electrical Protection Equipment
Salisbury
Switchboard Mat, Black, 2ft. 6" x 6ft.
Mfr # M30-2Y
Zoro # G3387982
original price:
$314.73
5% off
new price: $297.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards Type II, ASTM D178 Class 2
- Antifatigue No
- Mat Length 6 ft
- Oil Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # M30-2Y
- Zoro # G3387982
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Mat Length | 6 ft |
Width | 2 ft. 6" |
Mat Width | 30 in |
Length | 6 ft. |
Overall Length | 6 ft |
Overall Width | 30 in |
Size (WxL) | 30 in x 6 ft |
Description
Switchboard Mat, Antifatigue Material No, Application High Voltage Apparatus, Motor Control Centers, Switchgear, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 50,000 V, Backing Material Rubber, Color Black, Edge Style Straight, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V, Overall Length 6 ft, Overall Width 30 in, Resistance Properties Non-Conductive, Series M30, Standards Type II, ASTM D178 Class 2, Stripe Pattern Straight Stripes, Surface Design Ribbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1113)
- KISHIGO S-M, Orange, Class 2, Black Bottom Mesh Vest - Economy (1529-S-M)
- BDG Lined Split Cowhide Welder, PR, Universal PR (64-9-AG-7-12)
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Onyx, Black (20772)
- SALISBURY Four Way Grounding Set (24307)
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (900E)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGM-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGM-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGL-PP)
- SALISBURY Voltage Detector, 240VAC to 230kVAC (4356)
- Salisbury Arc Flash Protection